Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PB45XL037

COMPARE

PB45XL037

Description
PB45XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231521

BDI # 1126063

Features

Pitch Diameter - Inch: 2.865
Inch - Metric: Inch
Outside Diameter - Inch: 2.845
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 72.771
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : In stock
$ 40.82 / each QTY
2MR-45S-06

COMPARE

2MR-45S-06

Description
2MR-45S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 45GROVES 6MM W

GATES

Part # 78426019

BDI # 1102744

Features

Pitch Diameter - Inch: 1.128
Flange Outside Diameter - Millimeter: 34.036
Inch - Metric: Metric
Outside Diameter - Inch: 1.108
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 2 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 28.651
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 22.04 / each QTY
W-45S-MPB

COMPARE

W-45S-MPB

Description
W-45S-MPB TIMING PULLEY ; 32MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038865

BDI # 397374

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.457
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 114.579
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
$ 196.72 / each QTY