Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P72-5M-15AL

COMPARE

P72-5M-15AL

Description
P72-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821071

BDI # 1125879

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.466
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 114.579
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
$ 60.46 / each QTY
P72-5M-09AL

COMPARE

P72-5M-09AL

Description
P72-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9

GATES

Part # 78821069

BDI # 1125878

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.466
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 114.579
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
$ 55.58 / each QTY