P1128M30-SK
Description
P1128M30-SK SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P1128M30-SK
BDI # 610041
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578065
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
30