14MX-56S-125
Description
14MX-56S-125 SYNCHRONOUS PULLEY ; 14MM P 56GROVES
Part # 77198056
BDI # 1094977
Features
Pitch Diameter - Inch:
9.824
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.53
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Outside Diameter - Millimeter:
260.35
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584831
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584791
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584754
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584776
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
1