2 3V 335 SH
Description
2 3V 335 SH V-BELT SHEAVE ; 2 GROOVES 3.35" OD BUSHED
Part # 2 3V 335 SH
BDI # 616537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580455
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13346
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
8MX-40S-62
Description
8MX-40S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186040
BDI # 1117427
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
3/3V4.50-SDS
Description
3-3V4.50-SDS V-BELT QD SHEAVE ; 3/3V4.50-SDS QD SHEAVE
Part # 455153
BDI # 280230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
14H100 JA
Description
14H100 JA SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 14H100 JA
BDI # 615487
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63.094
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573911
Pitch Diameter - Millimeter:
56.6