Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
W-26S-7/8

COMPARE

W-26S-7/8

Description
W-26S-7/8 SYNCHRONOUS PULLEY ; 22.225MM BORE 32MM WIDE 8MM PIT

CONTINENTAL

Part # 20038843

BDI # 397534

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
$ 180.65 / each QTY