4 B 52 SD
Description
4 B 52 SD V-BELT SHEAVE ; 4 GROOVES 5.55" OD BUSHED
Part # 4 B 52 SD
BDI # 619180
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581418
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4 B 50 TB
Description
4 B 50 TB V-BELT SHEAVE ; 4 GROOVES 5.35" OD BUSHED
Part # 4 B 50 TB
BDI # 619179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580852
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
4 B 62 SD
Description
4 B 62 SD V-BELT SHEAVE ; 4 GROOVES 6.55" OD BUSHED
Part # 4 B 62 SD
BDI # 619190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580745
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4 3V 450 SDS
Description
4 3V 450 SDS V-BELT SHEAVE ; 4 GROOVES 4-1/2" OD BUSHED
Part # 4 3V 450 SDS
BDI # 619291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580186
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
4
4 B 46 SD
Description
4 B 46 SD V-BELT SHEAVE ; 4 GROOVES 4.95" OD BUSHED
Part # 4 B 46 SD
BDI # 619174
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581042
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4