Page 1 of 16

Next

Compare
37H100SK

COMPARE

37H100SK

Description
37H100SK GEARBELT PULLEY ; NON-RETURNABLE

BROWNING

Part # 3513728

BDI # 325389

Features

Pitch Diameter - Inch: 5.889
Flange Outside Diameter - Millimeter: 155.575
Inch - Metric: Inch
Outside Diameter - Inch: 5.835
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 149.581
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MPC-37S-36-1610

COMPARE

8MPC-37S-36-1610

Description
8MPC-37S-36-1610 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC37S36

BDI # 994356

Features

Pitch Diameter - Inch: 3.709
Flange Outside Diameter - Millimeter: 104.902
Inch - Metric: Metric
Outside Diameter - Inch: 3.646
Face Width - Millimeter: 42.164

Face Width - Inch: 1.66
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 94.209
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX90S90-3020

COMPARE

14MX90S90-3020

Description
14MX90S90-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756638

TIMKEN

Part # 14MX90S90-3020

BDI # 24302074

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PB14MX-37S-125

COMPARE

PB14MX-37S-125

Description
PB14MX-37S-125 SYNCHRONOUS PULLEY ; 14MM P 37GROVES

GATES

Part # 77168037

BDI # 1125972

Features

Pitch Diameter - Inch: 6.491
Flange Outside Diameter - Millimeter: 182.118
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 164.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB14MX37S125

COMPARE

PB14MX37S125

Description
PB14MX37S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 37T 6.49" PD 125MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX37S125

BDI # 21978324

Features

Pitch Diameter - Inch: 0.256
Flange Outside Diameter - Millimeter: 7.17
Inch - Metric: Metric
Outside Diameter - Inch: 0.251
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 6.492
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY