Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2
8MX-56S-12
Description
8MX-56S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181056
BDI # 1117454
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.654
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
8MX-56S-36
Description
8MX-56S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183056
BDI # 1117456
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.654
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
2-5V5.50-SDS
Description
2-5V5.50-SDS V-BELT QD SHEAVE ; 2/5V5.5-SDS QD SHEAVE
Part # 455244
BDI # 280321
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2