Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
P38-5M-25-JA

COMPARE

P38-5M-25-JA

Description
P38-5M-25-JA SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P38-5M-25-JA

BDI # 413707

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
P38-5M-15-JA

COMPARE

P38-5M-15-JA

Description
P38-5M-15-JA SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P38-5M-15-JA

BDI # 413706

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
P38-5MGT-15-MPB

COMPARE

P38-5MGT-15-MPB

Description
P38-5MGT-15-MPB SYNCHRONOUS PULLEY ; 5MM P 38T 15MM W MPB

GATES

Part # P38-5MGT-15-MPB

BDI # 1125693

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
P38-5MGT-25-MPB

COMPARE

P38-5MGT-25-MPB

Description
P38-5MGT-25-MPB SYNCHRONOUS PULLEY ; 38GROVES 5MM P 25MM W

GATES

Part # P38-5MGT-25-MPB

BDI # 1125695

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
P38-5M-25-JA

COMPARE

P38-5M-25-JA

Description
P38-5M-25-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P38-5M-25-JA

BDI # 989759

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY