P28-8M-20-QT HTD

COMPARE

P28-8M-20-QT HTD

Description
P28-8M-20-H HTD SYNCH SPROCKET

DODGE

Part # 110703

BDI # 254553

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 71.3
Mounting Method: Bushed

Price Inventory : Available to order
$ 75.59 / each QTY
P28-8M-30-QT

COMPARE

P28-8M-30-QT

Description
P28-8M-30-QT SYNCHRONOUS PULLEY

TB WOODS

Part # P288M30

BDI # 981253

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
$ 80.71 / each QTY