Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
8MX-41S-36
Description
8MX-41S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES
Part # 77183041
BDI # 1117431
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
8MX41S21-2012
Description
8MX41S21-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756484
Part # 8MX41S21-2012
BDI # 24302598
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed
8MX41S36-2012
Description
8MX41S36-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756485
Part # 8MX41S36-2012
BDI # 24302600
Features
Pitch Diameter - Inch:
4.11
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.047
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
104.394
Mounting Method:
Bushed