Page 1 of 3

Next

Compare
P90-14MGT-40

COMPARE

P90-14MGT-40

Description
P90-14MGT-40 SYNCHRONOUS PULLEY ; 14MM P 90T 40MM W BORE FOR 3020 BUSH

GATES

Part # 77114090

BDI # 1125906

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
$ 317.05 / each QTY
14MPC-90S-20-3525

COMPARE

14MPC-90S-20-3525

Description
14MPC-90S-20-3525 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC90S20

BDI # 985550

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
$ 440.31 / each QTY
5V15.0X6-F

COMPARE

5V15.0X6-F

Description
5V15.0X6-F TRANSMISSION PULLEY

TB WOODS

Part # 5V1506

BDI # 987260

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 6

Price Inventory : Available to order
$ 519.64 / each QTY
4B5V154

COMPARE

4B5V154

Description
4B5V154 V-BELT PULLEY SHEAVE ; 4 GROOVE 15.68"OD

BROWNING

Part # 3694650

BDI # 329015

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.68
Outside Diameter - Millimeter: 398.272
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4

Global Part Number GPN: 13320
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 4

Price Inventory : Available to order
$ 381.79 / each QTY
3 5V 1500 E

COMPARE

3 5V 1500 E

Description
3 5V 1500 E V-BELT SHEAVE ; 3 GROOVES 15" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 5V 1500 E

BDI # 618325

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15
Outside Diameter - Millimeter: 381
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580159
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
$ 352.91 / each QTY