P32-14MGT-40

COMPARE

P32-14MGT-40

Description
P32-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40

GATES

Part # 77114032

BDI # 1125620

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 155.575
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
$ 118.95 / each QTY
14MX-32S-68

COMPARE

14MX-32S-68

Description
14MX-32S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196032

BDI # 1094903

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 155.194
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
$ 256.15 / each QTY
B-32S-SK

COMPARE

B-32S-SK

Description
B-32S-SK SYNCHRONOUS PULLEY ; 35MM BELT WID 14MM BELT PIT 14M-35

CONTINENTAL

Part # 20038914

BDI # 397422

Features

Pitch Diameter - Inch: 5.614
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
$ 172.72 / each QTY