P24-5MGT-15-MPB

COMPARE

P24-5MGT-15-MPB

Description
P24-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093024

BDI # 1125557

Features

Pitch Diameter - Inch: 1.504
Flange Outside Diameter - Millimeter: 45.212
Inch - Metric: Metric
Outside Diameter - Inch: 1.459
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 38.202
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 38.79 / each QTY