W-20S-MPB
Description
W-20S-MPB SYNCHRONOUS PULLEY ; 32MM WIDE 8MM PITCH
Part # 20038824
BDI # 397519
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN:
576140
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
Y-20S-MPB
Description
Y-20S-MPB SYNCHRONOUS PULLEY ; 16MM WIDE 8MM PITCH
Part # 20038737
BDI # 397440
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN:
576122
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore