1008 X 1-KW
Description
1008 X 1-KW TL BUSHING ; 1" BORE 1.386" OD 7/8" LTB
Part # 117151
BDI # 256180
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459767
Bushing Series:
1008
1008 X 3/4-KW
Description
1008 X 3/4-KW TL BUSHING ; 3/4" BORE 1.386" OD 7/8" LTB
Part # 117150
BDI # 256179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
459773
Bushing Series:
1008
1008 X 1/2-KW
Description
1008 X 1/2-KW TL BUSHING ; 1/2" BORE 1.386" OD 7/8" LTB
Part # 119176
BDI # 256781
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID
Global Part Number GPN:
459756
Bushing Series:
1008
1008 X 24MM-KW
Description
1008 X 24MM-KW TL BUSHING ; 24MM BORE 35.204MM OD 22.225MM LTB
Part # 119567
BDI # 256911
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
459770
Bushing Series:
1008
1008 X 7/8-KW
Description
1008 X 7/8-KW TL BUSHING ; 7/8" BORE 1.386" OD 7/8" LTB
Part # 117074
BDI # 256116
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
459775
Bushing Series:
1008