Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
KRV 40 PP

COMPARE

KRV 40 PP

Description
KRV 40 PP CAM FOLLOWER BRG ; 40MM ROLLER DIA 20MM ROLLER WIDTH

SKF

Part # KRV 40 PP

BDI # 1417331

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
$ 106.29 / each QTY
KR 40 PP

COMPARE

KR 40 PP

Description
KR 40 PP CAM FOLLOWER BEARING

SKF

Part # KR 40 PP

BDI # 1417328

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
$ 114.20 / each QTY