RC1 15/16
Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"
Part # RC1 15/16
BDI # 1371511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Length Thru Bore - Millimeter:
62.7
Length Thru Bore - Inch:
2.469
Other Features:
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
ZMC2115
Description
ZMC2115 CARTRIDGE ROLLER BEARING ; 1-15/16" BORE 4-1/8" OD 2-7/16" WID
Part # 10419130
BDI # 18148780
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Length Thru Bore - Millimeter:
79.375
Length Thru Bore - Inch:
3.125
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
B1U-SD-115
Description
B1U-SD-115 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # 066317
BDI # 245994
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Length Thru Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4.25
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
CSEB22431H
Description
CSEB22431H CARTRIDGE ROLLER BEARING ; 1-15/16" MOUNTED CAST IRON
Part # 10418021
BDI # 573030
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.833
Length Thru Bore - Millimeter:
79.375
Length Thru Bore - Inch:
3.125
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion