Page 1 of 13

Next

Compare
FB4016 X 1

COMPARE

FB4016 X 1

Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA

DODGE

Part # 099105

BDI # 251518

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 26.33 / each QTY
5016 1 1/8

COMPARE

5016 1 1/8

Description
5016 1 1/8 CHAIN CPLG HUB ; 1-1/8" BORE 2-1/2" HUB OD

MARTIN SPROCKET & GR

Part # 5016 1 1/8

BDI # 622175

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 38.95 / each QTY
6018 2

COMPARE

6018 2

Description
6018 2 CHAIN CPLG HUB ; 2" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 2

BDI # 623699

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
8020

COMPARE

8020

Description
8020H CHAIN CPLG HUB ; 5-3/8" HUB DIA HUB SHAFT MPB

MARTIN SPROCKET & GR

Part # 8020H

BDI # 625416

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 130.92 / each QTY
4012 3/4

COMPARE

4012 3/4

Description
4012 3/4 CHAIN CPLG HUB ; 3/4" BORE 1-13/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4012 3/4

BDI # 620377

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.17

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 24.60 / each QTY