5016 1 5/8
Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA
Part # 5016 1 5/8
BDI # 622178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
6018 1 5/8
Description
6018 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 3-1/2" HUB DIA
Part # 6018 1 5/8
BDI # 623696
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
5018 1 5/8
Description
5018 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-31/32" HUB DIA
Part # 5018 1 5/8
BDI # 622194
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
FB5016 X 1 5/8
Description
FB5016 X 1 5/8 CHAIN CPLG FLG ; 1-5/8" BORE 2-1/2" HUB
Part # 099114
BDI # 251527
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.628
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling