5018 1 3/4

COMPARE

5018 1 3/4

Description
5018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1 3/4

BDI # 622192

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 43.16 / each QTY
5018 1 7/8

COMPARE

5018 1 7/8

Description
5018 1 7/8 CHAIN CPLG HUB ; 1-7/8" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1 7/8

BDI # 622196

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 43.16 / each QTY
6018 1 3/4

COMPARE

6018 1 3/4

Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/4

BDI # 623694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
FB6018 X 1 3/4

COMPARE

FB6018 X 1 3/4

Description
FB6018 X 1 3/4 CHAIN CPLG FLG ; 1-3/4" BORE 3-1/2" HUB

DODGE

Part # 099120

BDI # 251533

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 47.65 / each QTY
6018 1 7/8

COMPARE

6018 1 7/8

Description
6018 1 7/8 CHAIN CPLG HUB ; 1-7/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 7/8

BDI # 623698

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 61.11 / each QTY