Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
SIZE 50 CHAIN CPLG COVER ASSY
Description
SIZE 50 CHAIN CPLG COVER ASSY ; ALUMINUM 5-1/8" OD 2-3/8" WID
Part # 099027
BDI # 251499
Features
Component:
Cover
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.375
8018 1 15/16
Description
8018 1 15/16 CHAIN CPLG HUB ; 1-15/16" BORE 4-9/16" HUB DIA
Part # 8018 1 15/16
BDI # 625403
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8018 2 7/16
Description
8018 2 7/16 CHAIN CPLG HUB ; 2-7/16" BORE 4-9/16" HUB DIA
Part # 8018 2 7/16
BDI # 625410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling