DMD-80XLO-1 CT CO LINK;D5388
Description
DMD-80XLO-1 CT CO LINK ; D5388 ; 1" PITCH 1-STRAND 80 ANSI
Part # 101960428; DMD-80XLO-1 CT CO LINK;D5388
BDI # 21486052
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Ring Leader O-Ring Drive | Slip Fit
Chain Series:
Drive
Internal Special Features:
No
DMD-80-1R-50FT;D0044
Description
DMD-80-1R-50FT ; D0044 RLLR CHAIN ; 50FT/REEL
Part # 101954258; DMD-80-1R-50FT;D0044
BDI # 20857284
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-80-1 DOFF LINK;W1197
Description
DMD-80-1 DOFF LINK ; W1197 ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 201638368; DMD-80-1 DOFF LINK;W1197
BDI # 18151088
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
DMD-80-1 CT CO LINK;D1022
Description
DMD-80-1 CT CO LINK ; D1022
Part # 101955531; DMD-80-1 CT CO LINK;D1022
BDI # 21486148
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-80XLO-1R-10FT;D0352
Description
DMD-80XLO-1R-10FT ; D0352 RLLR CHAIN ; 10FT/BOX
Part # 101954655; DMD-80XLO-1R-10FT;D0352
BDI # 21486053
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Drive
Other Features:
Ring Leader O-Ring Drive