RSC-C2080H-1 DOFF LINK;D5973
Description
RSC-C2080H-1 DOFF LINK ; D5973
Part # 101961012; RSC-C2080H-1 DOFF LINK;D5973
BDI # 20855062
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
SC2080
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
DMD-80XLO-1 CT CO LINK;D5388
Description
DMD-80XLO-1 CT CO LINK ; D5388 ; 1" PITCH 1-STRAND 80 ANSI
Part # 101960428; DMD-80XLO-1 CT CO LINK;D5388
BDI # 21486052
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Ring Leader O-Ring Drive | Slip Fit
Chain Series:
Drive
Internal Special Features:
No
DMD-80-2C-10FT;D0050
Description
DMD-80-2C-10FT ; D0050 RLLR CHAIN ; 10FT/BOX 35LBS/BX
Part # 101954264; DMD-80-2C-10FT;D0050
BDI # 20857138
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-80-2 DOFF LINK;W1238
Description
DMD-80-2 DOFF LINK ; W1238
Part # 101931400; DMD-80-2 DOFF LINK;W1238
BDI # 20855628
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-80-1 CT CO LINK;D1022
Description
DMD-80-1 CT CO LINK ; D1022
Part # 101955531; DMD-80-1 CT CO LINK;D1022
BDI # 21486148
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No