RSC-16B-1 DOFF LINK;D6213
Description
RSC-16B-1 DOFF LINK ; D6213 ; 1" PITCH 1-STRAND 16B ISO
Part # 101961176; RSC-16B-1 DOFF LINK;D6213
BDI # 20854872
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Offset Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-16B-2 DOFF LINK;D6218
Description
RSC-16B-2 DOFF LINK ; D6218
Part # 101961180; RSC-16B-2 DOFF LINK;D6218
BDI # 20855166
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No