H50P15
Description
H50P15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR P BUSHING
Part # 50P15
BDI # 918737
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
H60P16
Description
H60P16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T B-STYLE W/HT
Part # 60P16
BDI # 918776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
60BTL36H
Description
60BTL36H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 60BTL36
BDI # 24342079
H40B16F X 3/4
Description
H40B16F X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 16T HT 3/4" BORE
Part # H40B16FL
BDI # 916346
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
38652
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H40B24F X 3/4
Description
H40B24FL ROLLER CHAIN SPROCKET ; 1/2" P 24T HT 3/4" BORE
Part # H40B24FL
BDI # 916422
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
38719
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore