Page 1 of 147

Next

Compare
80C34 2-1/2 PER DWG D13369/B

COMPARE

80C34 2-1/2 PER DWG D13369/B

Description
80C34 2-1/2 PER DWG D13369/B SPROCKET ; MTO 2-1/2" BORE 34 TEETH

MARTIN SPROCKET & GR

Part # 80C34 2-1/2 PER DWG D13369/B

BDI # 25881606

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B23 X 2-3/8 KW 2SS

COMPARE

H80B23 X 2-3/8 KW 2SS

Description
H80B23 X 2-3/8 KW 2SS CHAIN SPROCKET ; 7.88" OD X 1-3/4" LTB X 1" P STEEL

TSUBAKI

Part # H80B23 X 2-3/8 KW 2SS

BDI # 21559238

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2082B14 X 2-7/16

COMPARE

2082B14 X 2-7/16

Description
2082B14 X 2-7/16 SPLIT SPROCKET ; BORED TO SIZE AND FULLY SPLIT S-3 SPLIT

MARTIN SPROCKET & GR

Part # 2082B14 X 2-7/16

BDI # 24158659

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.96
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50A17 X 2-1/2IN MTO

COMPARE

50A17 X 2-1/2IN MTO

Description
50A17 X 2-1/2IN RLR CHAIN SPROCKET ; 50CHAIN 17T

TSUBAKI

Part # 50A17 X 2-1/2IN MTO

BDI # 26306805

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.401

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.718
Pitch Diameter - Millimeter: 86.39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B17 X 2-3/8 KW 2SS

COMPARE

H80B17 X 2-3/8 KW 2SS

Description
H80B17 X 2-3/8 KW 2SS RLR CHN SPROCKET ; 80CHAIN 17T

TSUBAKI

Part # H80B17 X 2-3/8 KW 2SS

BDI # 26404493

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY