Page 1 of 11

Next

Compare
160B13 X 3-1/4

COMPARE

160B13 X 3-1/4

Description
160B13 X 3-1/4 FORD SPEC SPROCKET ; 160 ANSI 13 TEETH 3-1/4" BORE

MARTIN SPROCKET & GR

Part # 160B13 X 3-1/4

BDI # 24539796

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.314
Pitch Diameter - Millimeter: 212.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160BS11H X 3-1/4 KW/SS

COMPARE

160BS11H X 3-1/4 KW/SS

Description
160BS11H X 3-1/4 KW/SS SPROCKET

MARTIN SPROCKET & GR

Part # 160BS11H X 3-1/4 KW/SS

BDI # 24867337

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 7.1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.012
Other Features: With Set Screw
Pitch Diameter - Millimeter: 180.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140BS14 X 3-1/4 KW 2SS

COMPARE

140BS14 X 3-1/4 KW 2SS

Description
140BS14 X 3-1/4 KW 2SS CHAIN SPROCKET ; 14T 140CHAIN

MARTIN SPROCKET & GR

Part # 140BS14 X 3-1/4 KW 2SS

BDI # 23125753

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 7.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.717
Other Features: With Set Screw
Pitch Diameter - Millimeter: 199.76
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B26H X 3-1/4 KW 2SS

COMPARE

D120B26H X 3-1/4 KW 2SS

Description
D120B26H X 3-1/4 KW 2SS CHAIN SPROCKET ; 120 ANSI 26 TEETH 3-1/4" BORE

TSUBAKI

Part # D120B26H X 3-1/4 KW 2SS

BDI # 23003733

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200B24 3-1/4 KW 2SS

COMPARE

200B24 3-1/4 KW 2SS

Description
200B24 3-1/4 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 200B24 3-1/4 KW 2SS

BDI # 21585584

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 19.153
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.49
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 486.486
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY