Page 1 of 106

Next

Compare
100B36H X 2-15/16 KW

COMPARE

100B36H X 2-15/16 KW

Description
100B36H X 2-15/16 KW CHAIN SPROCKET ; 100 ANSI 36 HARDENED TEETH 2-15/16 BORE

MARTIN SPROCKET & GR

Part # 100B36H X 2-15/16 KW

BDI # 22084412

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60C72 2-15/16 KW 2SS

COMPARE

D60C72 2-15/16 KW 2SS

Description
D60C72 2-15/16 KW 2SS RLR CHAIN SPROCKET ; 2-15/16" BORE DIA 72 TEETH 3/4" PITCH

MARTIN SPROCKET & GR

Part # D60C72 2-15/16 KW 2SS

BDI # 21573693

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 17.195
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.628
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 436.753
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D12B21 72MM NKW

COMPARE

D12B21 72MM NKW

Description
MARTIN SPROCKET & GR D12B21 72MM NKW

MARTIN SPROCKET & GR

Part # D12B21 72MM NKW

BDI # 23938991

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.032
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.426
Other Features: Duplex Type
Pitch Diameter - Millimeter: 127.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120B26 X 2 15/16 KW 2SS

COMPARE

120B26 X 2 15/16 KW 2SS

Description
120B26 X 2 15/16 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 120B26 X 2 15/16 KW 2SS

BDI # 26266906

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B16X75MM 20X4.9MM KW 2SS

COMPARE

H120B16X75MM 20X4.9MM KW 2SS

Description
H120B16 X 75MM 20X4.9MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES

TSUBAKI

Part # H120B16X75MM 20X4.9MM KW 2SS

BDI # 22854797

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY