35B10H
Description
35B10H ROLLER CHAIN SPROCKET ; 35 10 TEETH 1 ROW HT
Part # 80062701
BDI # 20640667
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
40B20H
Description
40B20H ROLLER CHAIN SPROCKET ; 40 20 TEETH 1 ROW HT
Part # 80060045
BDI # 20641515
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40B22H
Description
40B22H ROLLER CHAIN SPROCKET ; 40 22 TEETH 1 ROW HT
Part # 80060047
BDI # 20641563
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
60B17H
Description
60B17H ROLLER CHAIN SPROCKET ; 60 17 TEETH 1 ROW HT
Part # 80063043
BDI # 20643695
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore