DS60A13
Description
DS60A13 ROLLER CHAIN SPROCKET ; 3/4" P 13T 3/4" MIN PLAIN BORE
Part # DS60A13
BDI # 607072
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
570867
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
DS80A13
Description
DS80A13 ROLLER CHAIN SPROCKET ; 1" P 13T 1" MIN PLAIN BORE
Part # DS80A13
BDI # 607097
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
569867
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
DS40A15
Description
DS40A15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 1/2" MIN PLAIN BORE
Part # DS40A15
BDI # 607026
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
570482
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
DS40A16
Description
DS40A16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1/2" MIN PLAIN BORE
Part # DS40A16
BDI # 607027
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
569301
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Global Part Number GPN:
569771
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore