60BS20 1 1/8
Description
60BS20 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-1/8" BORE
Part # 60BS20 1 1/8
BDI # 622875
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
33549
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
D50B20H
Description
D50B20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B20H
BDI # 607842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Duplex Type
Global Part Number GPN:
30631
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
50BS20 1 3/8
Description
50BS20 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 20T 1-3/8" BORE
Part # 50BS20 1 3/8
BDI # 621400
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
34229
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
40BS20HT 3/4
Description
40BS20HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 20T HT 3/4" BORE
Part # 40BS20HT 3/4
BDI # 619648
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Global Part Number GPN:
32608
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
D50BTB20H
Description
D50BTB20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE BORE FOR 2012 BUSH
Part # D50BTB20H
BDI # 607827
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30358
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed