H120B11
Description
H120B11 ROLLER CHAIN SPROCKET ; 120 CHAIN NO. 11 TEETH 1-1/2IN PITCH
Part # H120B11
BDI # 22131163
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
H60B13
Description
H60B13 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T B-STYLE W/HT
Part # H60B13
BDI # 913972
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
H35B25
Description
H35B25 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 25T B-STYLE W/HT
Part # H35B25
BDI # 913893
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
DS60A13H
Description
DS60A13H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T DBL SGL W/HT
Part # DS60A13
BDI # 913169
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
140B11H
Description
140B11H ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4" PIT 11T B-STYLE W/HT
Part # H140B11
BDI # 22151600
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Rough Bore