100E18
Description
100E18 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 18T BORE FOR E BUSHING
Part # 100E18
BDI # 614326
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
QD Bushing
Global Part Number GPN:
31151
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
100B18
Description
100B18 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 18T 1-5/16" MIN PLAIN BORE
Part # 100B18
BDI # 614284
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
35938
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
100E18H
Description
100E18H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT BORE FOR E BUSHING
Part # 100E18H
BDI # 614327
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
QD Bushing
Global Part Number GPN:
31172
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
DS100ATB18H
Description
DS100ATB18H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS100ATB18H
BDI # 606989
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569377
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed