RS60-HP-1-CL
Description
60HP C/L CHAIN CONNECTING LINK ; 3/4" CHAIN PITCH SPRING CLIP HOLLOW PIN
Part # 60HPCL
BDI # 1405842
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602376
Chain Series:
Hollow Pin
Internal Special Features:
No
60 LAMBDA-D RIV 10FT
Description
60 D-LAMBDA RIV DRIVE CHAIN ; 3/4" PITCH LUBE FREE 10FT/BOX
Part # 60LAMRB
BDI # 17166631
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lambda Series | Maintenance Free
Chain Series:
Standard
Internal Special Features:
Self Lubricating | Sintered Bushing
60 NEP RIV 10FT
Description
RS60-NEP-1-RP ROLLER CHAIN ; 3/4" P RIVETED 1 STRAND 10FT/BOX
Part # 60NEPRB
BDI # 904562
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Neptune Series | Matte Grey Color
RS60H-1-CL
Description
60H C/L CP CHAIN CONNECTING LINK ; 3/4" CHAIN PITCH COTTERED
Part # 60HCL
BDI # 15071228
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
RS60-SS-1-CL
Description
60SS C/L CHAIN CONNECTING LINK ; 3/4" CHAIN PITCH SPRING CLIP
Part # 60SSCL
BDI # 904382
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602351
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant