80BTB21H
Description
80BTB21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR 2517 BUSHING
Part # 80BTB21H
BDI # 625154
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32238
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
80BTB21
Description
80BTB21 ROLLER CHAIN SPROCKET ; 1" P 21T BORE FOR 2517 BUSHING
Part # 80BTB21
BDI # 625153
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32237
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
80BS21 1 7/16
Description
80BS21 1 7/16 ROLLER CHAIN SPROCKET ; 1" P 21T 1-7/16" BORE
Part # 80BS21 1 7/16
BDI # 624701
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Global Part Number GPN:
34657
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
80BS21 2
Description
80BS21 2 ROLLER CHAIN SPROCKET ; 2" BORE 80 CHAIN 21 TEETH 1 ROW
Part # 80BS21 2
BDI # 624702
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Global Part Number GPN:
35502
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
80SF21H
Description
80SF21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR SF BUSHING
Part # 80SF21H
BDI # 625345
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
QD Bushing
Global Part Number GPN:
31109
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed