Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Global Part Number GPN:
570837
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
DS60A13
Description
DS60A13 ROLLER CHAIN SPROCKET ; 3/4" P 13T 3/4" MIN PLAIN BORE
Part # DS60A13
BDI # 607072
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
570867
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
DS80A13H
Description
DS80A13H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 13T DBL SGL W/HT
Part # DS80A13
BDI # 913076
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
572482
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
PHS 20B-1DSA13
Description
PHS 20B-1DSA13 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1DSA13
BDI # 1286743
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.223
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
PHS 80-1DSA13
Description
PHS 80-1DSA13 SPROCKET ; NON-RETURNABLE
Part # PHS 80-1DSA13
BDI # 1288529
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore