Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.882
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Bushed
120F32H
Description
120F32H ROLLER CHAIN SPROCKET ; 1-1/2" P 32T F BUSHED W/HARDENED TEETH
Part # 120F32
BDI # 919824
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Global Part Number GPN:
37811
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Global Part Number GPN:
30265
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.882
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore