80BTB32
Description
80BTB32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR 2517 BUSHING
Part # 80BTB32
BDI # 625171
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32255
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
80SF32
Description
80SF32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR SF BUSHING
Part # 80SF32
BDI # 625362
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31126
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
80Q32
Description
80Q32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR Q BUSHING
Part # 80Q32
BDI # 625305
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571805
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
100E25
Description
100E25 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 25T BORE FOR E BUSHING
Part # 100E25
BDI # 614340
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31158
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed