Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore
81XC12H
Description
81XC12H ROLLER CHAIN SPROCKET ; 2.609" P 12T C HUB 1-1/4" MPB
Part # 81XC12H
BDI # 20886762
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Rough Bore
50B53F X 1-7/16
Description
50B53F X 1-7/16 ; POR SPROCKET 1 7/16IN KW 2SS
Part # 50B53F X 1-7/16
BDI # 915269
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Finished Bore