120F32

COMPARE

120F32

Description
120F32 ROLLER CHAIN SPROCKET ; 120 CHAIN 32 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 120F32

BDI # 615154

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 15.303
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.13
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31228
Pitch Diameter - Millimeter: 388.696
Mounting Method: Bushed

Price Inventory : In stock
$ 482.41 / each QTY
80BTB48

COMPARE

80BTB48

Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB48

BDI # 625176

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.857
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32260
Pitch Diameter - Millimeter: 388.36
Mounting Method: Bushed

Price Inventory : In stock
$ 235.20 / each QTY
80A48

COMPARE

80A48

Description
80A48 ROLLER CHAIN SPROCKET ; 1" P 48T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A48

BDI # 624442

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.857
Global Part Number GPN: 31873
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 139.48 / each QTY
80BS48 2 7/16

COMPARE

80BS48 2 7/16

Description
80BS48 2 7/16 ROLLER CHAIN SPROCKET ; 1" P 48T 2-7/16" BORE

MARTIN SPROCKET & GR

Part # 80BS48 2 7/16

BDI # 625002

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.857
Other Features: With 2 Set Screw
Global Part Number GPN: 35709
Pitch Diameter - Millimeter: 388.36
Mounting Method: Finished Bore

Price Inventory : Available to order
$ 180.68 / each QTY
D140B26

COMPARE

D140B26

Description
D140B26 ROLLER CHAIN SPROCKET ; RSB 140-2 CHAIN 26T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D140B26

BDI # 607448

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Duplex Type
Global Part Number GPN: 30527
Pitch Diameter - Millimeter: 368.757
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 964.83 / each QTY