Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.26
Pitch Diameter - Millimeter:
439.344
Mounting Method:
Rough Bore
PHS 120-1A36
Description
PHS 120-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A36
BDI # 1288886
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore
120BTL36H
Description
120BTL36H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 120BTL36H
BDI # 17158678
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38189
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Bushed
D200B21H
Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B21H
BDI # 913535
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
PHS 200-1BH21
Description
PHS 200-1BH21 SPROCKET ; NON-RETURNABLE
Part # PHS 200-1BH21
BDI # 1292136
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore