H60P16
Description
H60P16 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T B-STYLE W/HT
Part # 60P16
BDI # 918776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
80BTB12H
Description
80BTB12H ROLLER CHAIN SPROCKET ; 1" P 12T HT BORE FOR 1615 BUSHING
Part # 80BTB12H
BDI # 625136
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32220
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
60BS16 1 3/8
Description
60BS16 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 16T 1-3/8" BORE
Part # 60BS16 1 3/8
BDI # 622795
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
34290
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60BS16 1 7/16
Description
60BS16 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 1-7/16" BORE
Part # 60BS16 1 7/16
BDI # 622797
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
34578
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
50SDS20
Description
50SDS20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR SDS BUSHING
Part # 50SDS20
BDI # 622118
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31002
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed