50BS27 1 3/16
Description
50BS27 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 27T 1-3/16" BORE
Part # 50BS27 1 3/16
BDI # 621505
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
With 2 Set Screw
Global Part Number GPN:
33751
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
80SK16H
Description
80SK16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR SK BUSHING
Part # 80SK16H
BDI # 625380
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31144
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
40B32
Description
40B32 ROLLER CHAIN SPROCKET ; 1/2" P 32T 5/8" MIN PLAIN BORE
Part # 40B32
BDI # 620197
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Global Part Number GPN:
36161
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
100SK13
Description
100SK13 ROLLER CHAIN SPROCKET ; 1-1/4" P 13T BORE FOR SK BUSHING
Part # 100SK13
BDI # 614415
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31198
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
50BTB24
Description
50BTB24 ROLLER CHAIN SPROCKET ; 5/8" P 24T BORE FOR 2012 BUSHING
Part # 50BTB24
BDI # 621912
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32138
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed