Page 1 of 14

Next

Compare
H100A12

COMPARE

H100A12

Description
H100A12 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 12T A-PLATE W/HT

TSUBAKI

Part # H100A12

BDI # 913837

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.83

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.415
Pitch Diameter - Millimeter: 122.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100SDS12SS SPROCKET

COMPARE

100SDS12SS SPROCKET

Description
100SDS12SS SPROCKET

MARTIN SPROCKET & GR

Part # 100SDS12SS SPROCKET

BDI # 21584966

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 5.415
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 122.67
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100A12BS X 2.25/2.253 MTO

COMPARE

100A12BS X 2.25/2.253 MTO

Description
100A12BS X 2.25/2.253 MTO SPROCKET

MARTIN SPROCKET & GR

Part # 100A12BS X 2.25/2.253 MTO

BDI # 24237831

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.83

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.415
Pitch Diameter - Millimeter: 122.67
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100BTB12

COMPARE

100BTB12

Description
100BTB12 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 100BTB12

BDI # 614231

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.415
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31897
Pitch Diameter - Millimeter: 122.67
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D100B12 X 2IN KW 2SS

COMPARE

D100B12 X 2IN KW 2SS

Description
D100B12 X 2IN KW 2SS DBL B ALT SPROCKET ; 1/2"X1/4" STD KW (2)1/2-13 UNC SET SCRE

MARTIN SPROCKET & GR

Part # D100B12 X 2IN KW 2SS

BDI # 25177301

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.415
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 122.67
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY