40B45FH X 1-1/4
Description
40B45FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 45T 1-1/4" BORE W/HARDENED TEETH
Part # 40B45F-1D
BDI # 24343827
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40SDS45
Description
40SDS45 ROLLER CHAIN SPROCKET ; 1/2" P 45T BORE FOR SDS BUSHING
Part # 40SDS45
BDI # 620325
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30930
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
40BS45 1 1/2
Description
40BS45 1 1/2 ROLLER CHAIN SPROCKET ; 1/2" P 45T 1-1/2" BORE
Part # 40BS45 1 1/2
BDI # 619939
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Global Part Number GPN:
34738
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40BTB45
Description
40BTB45 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T TAPERLOCK BUSHED
Part # 40BTB45
BDI # 620145
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32077
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
40BS45 1 1/4
Description
40BS45 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 45T 1-1/4" BORE
Part # 40BS45 1 1/4
BDI # 619940
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Global Part Number GPN:
33960
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore