Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
50BTL96H
Description
50BTL96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL96H
BDI # 17159612
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38145
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
80B58F X 1-1/4
Description
80B58F X 1-1/4 ; POR SPROCKET 1 1/4IN KW 2SS
Part # 80B58F X 1-1/4
BDI # 916179
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Finished Bore
80B58F X 1-3/16
Description
80B58F X 1-3/16 ; POR SPROCKET 1 3/16IN KW 2SS
Part # 80B58F X 1-3/16
BDI # 916178
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Finished Bore
80B57F X 1-5/8
Description
80B57F X 1-5/8 ; POR SPROCKET 1IN KW 2SS
Part # 80B57F X 1-5/8
BDI # 916171
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.725
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Finished Bore