60BS18HT 1 1/4
Description
60BS18HT 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 18T HT 1-1/4" BORE
Part # 60BS18HT 1 1/4
BDI # 1403154
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
34094
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
D60B18H
Description
D60B18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B18H
BDI # 607940
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Duplex Type
Global Part Number GPN:
30665
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
60BTB18
Description
60BTB18 ROLLER CHAIN SPROCKET ; 3/4" P 18T BORE FOR 1610 BUSHING
Part # 60BTB18
BDI # 623409
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32178
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
60BS18 1 1/8
Description
60BS18 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 18T 1-1/8" BORE
Part # 60BS18 1 1/8
BDI # 622835
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
33544
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
60BTB18H
Description
60BTB18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR 1610 BUSHING
Part # 60BTB18H
BDI # 623410
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32179
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed