60B21
Description
60B21 ROLLER CHAIN SPROCKET ; 3/4" P 21T 3/4" MIN PLAIN BORE
Part # 60B21
BDI # 623466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
36309
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
D60BTB21H
Description
D60BTB21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT DOUBLE BORE FOR 2517 BUSH
Part # D60BTB21H
BDI # 607930
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30380
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
60BS21 1 1/4
Description
60BS21 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 21T 1-1/4" BORE
Part # 60BS21 1 1/4
BDI # 622894
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Global Part Number GPN:
34102
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
60BTB21
Description
60BTB21 ROLLER CHAIN SPROCKET ; 3/4" P 21T BORE FOR 2012 BUSHING
Part # 60BTB21
BDI # 623415
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32184
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
60BTB21H
Description
60BTB21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT BORE FOR 2012 BUSHING
Part # 60BTB21H
BDI # 623416
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32185
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed